This product requires certification to purchase.

Spout Kit in Polished Chrome for Moen S5530 and S5530SRS SIP Modern Beverage Faucet

Moen

Spout Kit in Polished Chrome for Moen S5530 and S5530SRS SIP Modern Beverage Faucet

  • Fast #
  • Part #M100820
  • Item #4777628
  • Manufacturer Part #100820
5 out of 5 Customer Rating
Brand image
Moen

Spout Kit in Polished Chrome for Moen S5530 and S5530SRS SIP Modern Beverage Faucet

  • Fast #
  • Part #M100820
  • Item #4777628
  • Manufacturer Part #100820
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 504
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Moen S5530 and S5530SRS SIP™ Modern Beverage Faucet
Color Finish Category:
Chromes
Color Finish Name:
Chrome
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Spout Reach:
4-1/2 in
UPC:
026508123768