Spout Kit in Wrought Iron
Spout Kit in Wrought Iron
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 240-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Spout kit
- T6125 series
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Kingsley™ CAT6125 Bathroom Faucet
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Wrought Iron
- Faucet Part Type:
- Spout Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508130681
- WaterSense Labeled:
- No