SPOUT KIT
SPOUT KIT
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spot Resist Stainless
- Faucet Part Type:
- Spout Kit
- Hardware Included:
- Yes
- Type:
- M183193SRS
- UPC:
- 026508271117