Spout O-Ring Kit Black
Spout O-Ring Kit Black
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 36 Pallet: 3024-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Kitchen faucet o-ring repair kit
- Includes 3 O-rings
- Includes silicon lubricant
- Installation instructions included
- MOEN genuine part
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Salora™ 7570 Kitchen Faucet
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3-3/4
- Faucet Part Type:
- O-Ring
- Fits Brand:
- Moen
- GSA Approved:
- No
- Maximum Temperature:
- 160
- Pressure - Maximum:
- 100 psi
- UPC:
- 026508967782