Spray and Locknut in Stainless Steel
Spray and Locknut in Stainless Steel
Product Details
Product Details
- Stainless finish coordinates with today's popular kitchen appliances and accessories
Specifications
- BAA Compliant:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Escutcheon
- GSA Approved:
- No
- Height:
- 3
- UPC:
- 026508088531
- Width:
- 2-1/4