This product requires certification to purchase.

Spray Head and Hose Assembly in Black

Moen

Spray Head and Hose Assembly in Black

  • Fast #
  • Part #M136103
  • Item #3579618
  • Manufacturer Part #136103
3.6 out of 5 Customer Rating
Brand image
Moen

Spray Head and Hose Assembly in Black

  • Fast #
  • Part #M136103
  • Item #3579618
  • Manufacturer Part #136103
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 300
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Spot Resist Stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Faucet Part Type:
Spray Head
GSA Approved:
No
UPC:
026508172360