SPRAY NOZZLE
SPRAY NOZZLE
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 480-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spot Resist Stainless finish resists fingerprints and water spots for a cleaner looking kitchen
Specifications
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- 9265 Bidet Valve
- CSA Certified:
- B125.1
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Faucet Part Type:
- Spray Nozzle
- GSA Approved:
- No
- MA Approved:
- Yes
- Type:
- Aerator/Stream Straightener
- UL Listed:
- No
- UPC:
- 026508259672