SPRAY NOZZLE
SPRAY NOZZLE
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 480-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Spray Nozzle
- Maximum Temperature:
- 160
- Pressure - Maximum:
- 100 psi
- Spout Swivel:
- 360°