This product requires certification to purchase.

SPT KIT

Moen

SPT KIT

  • Fast #
  • Part #M184085BL
  • Item #8154417
  • Manufacturer Part #184085BL
3.7 out of 5 Customer Rating
Brand image
Moen

SPT KIT

  • Fast #
  • Part #M184085BL
  • Item #8154417
  • Manufacturer Part #184085BL
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 252
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Matte Black finish is the perfect complement to modern spaces
  • Requires Certification

Specifications

BAA Compliant:
Yes
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
GSA Approved:
No
MA Approved:
Yes
Type:
M184085BL
UL Listed:
No
UPC:
026508304150