SPT KIT
SPT KIT
Package Quantity Info:
Each: 1 Case: 6 Pallet: 312-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Matte Black finish is the perfect complement to modern spaces
Specifications
- BAA Compliant:
- Yes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- GSA Approved:
- No
- MA Approved:
- Yes
- Type:
- M195355BL
- UL Listed:
- No
- UPC:
- 026508304495