SPT KIT
SPT KIT
Package Quantity Info:
Each: 1 Case: 12 Pallet: 504-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spot Resist™ Stainless finish resists fingerprints and water spots for a cleaner looking kitchen
Specifications
- BAA Compliant:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spot Resist Stainless
- GSA Approved:
- No
- MA Approved:
- Yes
- Type:
- M195356SRS
- UL Listed:
- No
- UPC:
- 026508300770