SPT SHK CLIP
SPT SHK CLIP
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
Specifications
- BAA Compliant:
- Yes
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Faucet Part Type:
- Clip
- GSA Approved:
- No
- MA Approved:
- Yes
- Material:
- Metal
- UL Listed:
- No
- UPC:
- 026508232057