Stainless Steel Screw Kit in Satin Stainless
Commercial Stainless Steel Screw Kit in Satin Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement Commercial service kit
- Authentic Moen replacement part
- Designed for hassle-free installation
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Commercial
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless
- Depth:
- 3-23/25
- Faucet Part Type:
- Screw
- Fits Brand:
- Moen
- Hose Length:
- 19/20
- Material:
- Stainless Steel
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508212615
- WaterSense Labeled:
- No