This product requires certification to purchase.

Stainless Steel Sink Grid

Moen

Stainless Steel Sink Grid

  • Fast #
  • Part #M209251
  • Item #9827944
  • Manufacturer Part #209251
5 out of 5 Customer Rating
Brand image
Moen

Stainless Steel Sink Grid

  • Fast #
  • Part #M209251
  • Item #9827944
  • Manufacturer Part #209251
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 90
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
GS181062B
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless
Height:
1 in
Length:
28-4/5 in
Material:
Stainless Steel
Product Type:
Sink Grid
Shape:
Rectangular
Size:
28-4/5 in x 15-9/10 in x 1 in
UPC:
026508357729
Weight:
3 lb
Width:
15-9/10 in