Stem Extender
Stem Extender
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 120 Pallet: 12960-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Cartridge Type:
- Cold Ceramic
- Faucet Part Type:
- Stem Extender
- GSA Approved:
- No
- Height:
- 7/10
- IAPMO Listed:
- No
- NSF Certified:
- No
- Origin:
- Domestic
- UPC:
- 026508187456
- Width:
- 1-37/100