18 in. Towel Bar in Brushed Nickel
Stockton® 18 in. Towel Bar in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 196-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Corrosion resistant
- Includes template and mounting hardware
- Stamped steel mounting bracket
- Limited lifetime warranty
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Collection:
- Stockton®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-2/5
- Height:
- 2-3/4
- Installation Type:
- Wall Mount
- Length:
- 18
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-2/5
- UPC:
- 034584483478