2 Robe Hook in Brushed Nickel
Stockton® 2 Robe Hook in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 12 Pallet: 1008-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Corrosion resistant
- Includes template and mounting hardware
- Stamped steel mounting bracket
- Limited lifetime warranty
Specifications
- Collection:
- Stockton®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-3/8
- Height:
- 3-19/20
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-17/50
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 2-3/8
- UPC:
- 034584483430
- Width:
- 2-33/100