Round Open Towel Ring in Brushed Nickel
Stockton® Round Open Towel Ring in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 360-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Corrosion resistant
- Stamped steel mounting bracket
- Includes template and mounting hardware
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Stockton®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-13/32
- Diameter:
- 6
- Hardware Included:
- Yes
- Height:
- 7-1/8
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass, Zinc
- Mount Type:
- Wall
- Projection:
- 3-13/32
- Ring Type:
- Open
- Shape:
- Round
- UPC:
- 034584483553
- Width:
- 6-13/100