Wall Mount Toilet Tissue Holder in Brushed Nickel
Stockton® Wall Mount Toilet Tissue Holder in Brushed Nickel
Product Details
Product Details
- Corrosion resistant
- Pivoting
- Includes template and mounting hardware
- Stamped steel mounting bracket
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Stockton®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-13/32
- Height:
- 2-3/4
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 10
- Material:
- Zinc
- Mount Type:
- Wall
- Pivoting:
- Yes
- Projection:
- 3-13/32
- UPC:
- 034584483454
- Width:
- 2-1/2