This product requires certification to purchase.

STOP VALVE

Moen

STOP VALVE

  • Fast #
  • Part #M104556
  • Item #7339275
  • Manufacturer Part #104556
3.3 out of 5 Customer Rating
Brand image
Moen

STOP VALVE

  • Fast #
  • Part #M104556
  • Item #7339275
  • Manufacturer Part #104556
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 840
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Replacement Commercial service kit
  • Authentic Moen replacement part
  • Designed for hassle-free installation
  • Ideal for repairing problematic plumbing fixtures without the need to replace them
  • Backed by Moen's One-Year Limited Warranty
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
4-3/4
Faucet Part Type:
Stop Valve
GSA Approved:
No
Height:
3-4/5
MA Approved:
Yes
UL Listed:
No
UPC:
026508244074
Width:
9-1/2