Stream Straightener Spout for T953BN Double-Handle Roman Tub Faucet in Brushed Nickel
Stream Straightener Spout for T953BN Double-Handle Roman Tub Faucet in Brushed Nickel
Product Details
Product Details
- Drain assembly compatible with Moen composite sinks
- Removable drop-in strainer helps prevent drain clogging
- Satin finish fits in with most contemporary kitchen décor
- Durable and dependable construction
- Backed by Moen's Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- T953BN Two Handle Roman Tub Faucet
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2
- Faucet Part Type:
- Stream Straightener
- GSA Approved:
- No
- Height:
- 1
- IAPMO Listed:
- No
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508123485
- WaterSense Labeled:
- No
- Width:
- 1-3/25