18 in. Towel Bar in Chrome
Summit™ 18 in. Towel Bar in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 384-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
- Towel bar
- 10 year limited
Documents
Specifications
- Base Plate Height:
- 1-1/2
- Collection:
- Summit™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Hardware Included:
- Yes
- Length:
- 18
- Material:
- Aluminum, Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-1/4
- UPC:
- 034584034663