Towel Ring in Brushed Nickel
Summit™ Towel Ring in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 1000-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
- Towel ring
- 10 year limited
Specifications
- Application:
- Residential
- Collection:
- Summit™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 6
- Hardware Included:
- Yes
- Height:
- 6-1/2
- Material:
- Zinc
- Mount Type:
- Wall
- Projection:
- 2-3/8
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 034584034625