This product requires certification to purchase.

Towel Ring in Chrome

Moen

Summit™ Towel Ring in Chrome

  • Fast #
  • Part #CFGYB6386CH
  • Item #9662801
  • Manufacturer Part #YB6386CH
5 out of 5 Customer Rating
Brand image
Moen

Summit™ Towel Ring in Chrome

  • Fast #
  • Part #CFGYB6386CH
  • Item #9662801
  • Manufacturer Part #YB6386CH
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 1000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
6 in
Height
6-1/2 in
Projection
2-3/8 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Summit™
Color Finish Category
Chromes
Color Finish Name
Chrome
Material
Zinc
Mount Type
Wall
Warranty & Product Information
Application
Residential
UPC
034584034632