This product requires certification to purchase.

Towel Ring in Matte Black

Moen

Summit™ Towel Ring in Matte Black

  • Fast #
  • Part #CFGYB6386BL
  • Item #9662800
  • Manufacturer Part #YB6386BL
4.8 out of 5 Customer Rating
Brand image
Moen

Summit™ Towel Ring in Matte Black

  • Fast #
  • Part #CFGYB6386BL
  • Item #9662800
  • Manufacturer Part #YB6386BL
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 1000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Summit™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
6 in
Hardware Included:
Yes
Height:
6-1/2 in
Material:
Zinc
Mount Type:
Wall
Projection:
2-3/8 in
UPC:
034584034618