This product requires certification to purchase.

Wall Toilet Tissue Holder in Chrome

Moen

Summit™ Wall Toilet Tissue Holder in Chrome

  • Fast #
  • Part #CFGYB6309CH
  • Item #9662788
  • Manufacturer Part #YB6309CH
4.3 out of 5 Customer Rating
Brand image
Moen

Summit™ Wall Toilet Tissue Holder in Chrome

  • Fast #
  • Part #CFGYB6309CH
  • Item #9662788
  • Manufacturer Part #YB6309CH
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 1200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Single-post paper holder
  • 10 year limited
  • Requires Certification
Dimensions & Measurements
Base Plate Height
1-1/2 in
Projection
3-1/4 in
Characteristics & Features
Collection
Summit™
Color Finish Category
Chromes
Color Finish Name
Chrome
Mount Type
Wall
Warranty & Product Information
Application
Residential
UPC
034584034571