Wall Toilet Tissue Holder in Matte Black
Summit™ Wall Toilet Tissue Holder in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 1200-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
- Single-post paper holder
- 10 year limited
Specifications
- Application:
- Residential
- Base Plate Height:
- 1-1/2 in
- Base Plate Width:
- 1-1/2 in
- Collection:
- Summit™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Mount Type:
- Wall
- Projection:
- 3-1/4 in
- UPC:
- 034584034557