This product requires certification to purchase.

Wall Toilet Tissue Holder in Spot Resist® Brushed Nickel

Moen

Summit™ Wall Toilet Tissue Holder in Spot Resist® Brushed Nickel

  • Fast #
  • Part #CFGYB6309BN
  • Item #9662793
  • Manufacturer Part #YB6309BN
3.9 out of 5 Customer Rating
Brand image
Moen

Summit™ Wall Toilet Tissue Holder in Spot Resist® Brushed Nickel

  • Fast #
  • Part #CFGYB6309BN
  • Item #9662793
  • Manufacturer Part #YB6309BN
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Spot Resist Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 1200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Single-post paper holder
  • 10 year limited
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
1-1/2
Collection:
Summit™
Color Finish Category:
Nickel Tones
Color Finish Name:
Spot Resist Brushed Nickel
Mount Type:
Wall
Projection:
3-1/4
UPC:
034584034564