Supply Elbow in Bronzed Gold
Supply Elbow in Bronzed Gold
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Bronzed Gold
- Height:
- 2-1/8 in
- Material:
- Metal
- WaterSense Labeled:
- No
- Width:
- 1-17/20 in