Supply Elbow in Polished Chrome
Supply Elbow in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 780-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Limited lifetime warranty
- Allows for 10 degree side to side adjustment
- +/- 1/2" adjustment from wall
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-1/4
- End Connection 1:
- FNPT
- End Connection 2:
- NPSL
- End Connections:
- FNPT x NPSL
- Faucet Part Type:
- Supply Elbow
- Fits Brand:
- Moen
- GSA Approved:
- No
- Height:
- 2-19/50
- Length:
- 3-15/16
- MA Approved:
- Yes
- Material:
- Plastic
- UL Listed:
- No
- UPC:
- 026508232972
- Width:
- 3-47/50