Swivel Slide Bar in Polished Chrome
Swivel Slide Bar in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 60 Pallet: 2044-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Slide Bar Swivel For Hand Shower
- 5"L x 2"W x 2"H
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 5 in
- GSA Approved:
- No
- Slide Bar Height:
- 2 in
- UPC:
- 026508057711
- Width:
- 2 in