Tub Spout in Brushed Nickel
T920 Series Tub Spout in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 156-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brushed Nickel finish brings the warm look of Stainless to your bath
Specifications
- ADA Compliant:
- No
- Collection:
- T920 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- Height:
- 3-31/50 in
- Length:
- 15-1/2 in
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508130704
- Width:
- 8-1/4 in