Temperature Limit Stop Kit in Unfinished
Temperature Limit Stop Kit in Unfinished
Package Quantity Info:
Each: 1 Case: 300 Pallet: 12600-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- BAA Compliant:
- Yes
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Faucet Part Type:
- Temperature Limit Stop Kit
- GSA Approved:
- No
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508324868