Temperature Override Screw Kit Brushed Nickel
Temperature Override Screw Kit Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30 Pallet: 5400-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-1/4
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- Height:
- 3/5
- Length:
- 3-1/4
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508157145
- WaterSense Labeled:
- No
- Width:
- 1-1/2