Temperature Retainer Nut Assembly for ExactTemp™ 3301 and 3321 Thermostatic Pressure Balancing Valves
Temperature Retainer Nut Assembly for ExactTemp™ 3301 and 3321 Thermostatic Pressure Balancing Valves
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- ExactTemp™ 3301 and 3321 Thermostatic Pressure Balancing Valves
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508082096
- WaterSense Labeled:
- No