Temperature STOP XTMP
Temperature STOP XTMP
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- Brand Model Compatibility:
- ExactTemp™Valve Thermostatic Pressure-Balancing Valve
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Faucet Part Type:
- Limit Stop
- GSA Approved:
- No
- MA Approved:
- Yes
- Type:
- Handle
- UL Listed:
- No
- UPC:
- 026508082133