This product requires certification to purchase.

Single Handle Pull Down Bar Faucet in Matte Black

Moen

Tenon™ Single Handle Pull Down Bar Faucet in Matte Black

  • Fast #
  • Part #MS64001BL
  • Item #10334228
  • Manufacturer Part #S64001BL
5 out of 5 Customer Rating
Brand image
Moen

Tenon™ Single Handle Pull Down Bar Faucet in Matte Black

  • Fast #
  • Part #MS64001BL
  • Item #10334228
  • Manufacturer Part #S64001BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Equipped with the Reflex™ system for smooth operation, easy movement and secure docking of the pull-down/pull-out spray head
  • Faucet pull-down hose offers flexible water delivery and hose retracts with ease
  • One handle lever handle makes it easy-to-adjust the water
  • Aerated stream for everyday cleaning
  • Standard design mounts on the sink or countertop
  • Limited lifetime warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
14-3/8 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
2-1/2 in
Spout Height
7-1/4 in
Spout Reach
7-3/4 in
Spout Swivel
360°
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Collection
Tenon™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Type
Pull-down
Faucet Valve Type
Cartridge
Handle Material
Wood
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61-9G, NSF 372
NSF Certified
Yes
Origin
Domestic
UPC
026508376126