This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Chrome

Moen

Tenon Single Handle Pull Down Kitchen Faucet in Chrome

  • Fast #
  • Part #MS74001
  • Item #10286167
  • Manufacturer Part #S74001
4.6 out of 5 Customer Rating
Brand image
Moen

Tenon Single Handle Pull Down Kitchen Faucet in Chrome

  • Fast #
  • Part #MS74001
  • Item #10286167
  • Manufacturer Part #S74001
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 27
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The soft modern design blends harmoniously with many kitchen styles
  • Comes with an alternate teak wood handle to customize the look and add texture to the design
  • Includes an integrated pulldown spray wand that nests neatly inside the spout for a seamless design
  • Features Moen’s Power Boost™ technology which fills containers faster and provides 50 percent more spray power versus Moen faucets without Power Boost or Power Clean™ for quicker cleanup with the push of a button
  • Equipped with the Reflex™ system for smooth operation, easy movement, and secure docking of the pulldown/pullout spray head
  • Features Duralock™ quick connect system for easy installation
  • The lever handle makes it easy to adjust the water
  • Available in a variety of finishes, including Chrome, Spot Resist™, Brushed Gold and Matte Black to meet any design needs.
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Backed by a Limited Lifetime Warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
17-63/100 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
2-1/2 in
Spout Height
9-19/50 in
Spout Reach
9 in
Spout Swivel
360°
Included Components
Deck Plate Included
No
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Collection
Tenon
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Connection
Compression
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Domestic
UPC
026508374498