Single Handle Pull Down Kitchen Faucet in Matte Black
Tenon™ Single Handle Pull Down Kitchen Faucet in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Description
- Power Boost™ technology provides boosted water performance with the push of a button with - faster clean, faster fill
- Matte black finish is the perfect complement to modern spaces
- Equipped with the Reflex™ system for smooth operation, easy movement and secure docking of the pull-down/pull-out spray head
- Faucet pull-down hose offers flexible water delivery and hose retracts with ease
- Features Duralock™ quick connect system for easy installation
- One handle
- Lever handle makes it easy-to-adjust the water
- Aerated stream for everyday cleaning, boosted rinse, boosted stream, powerful rinse for heavy duty cleaning
- Standard design mounts on the sink or countertop
- Complies with Americans with Disabilities Act (ADA) specifications
Product Information
-
Lead Law Compliant
-
ADA Compliant