Single Handle Pull Down Kitchen Faucet in Spot Resist™ Stainless
Tenon™ Single Handle Pull Down Kitchen Faucet in Spot Resist™ Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Four methods of operation that you can mix and match, independent of the handle position - advanced sensor control, voice activation through a smart speaker, the Moen Smart Water App or handle
- The advanced sensor technology positioned at the front of the faucet allows you to control the temperature and water flow by using simple hand motions without touching the faucet
- Swipe hand left for hot water, right for cold, down for warm or high-five and hold hand over the sensor to turn-off the water
- Customize generic terms such as 'hot', 'cold' and 'warm' in the Moen Smart Water app, as well as set safety and security features
- Touchless motion control and voice activation can be used regardless of the faucet's manual handle position
- LED temperature indicator that changes from blue to purple to red to visually indicate the water's temperature change
- Precisely dispenses water at desired temperatures and volumes as little as two tablespoons or as much as 15 gal
- When activating a temperature command, the faucet will run to the desired temperature then pause and hold until you are ready-to-activate
- Monitor water usage through the Moen Smart Water App to understand daily consumption habits
- Features a four function pull-down spray wand with Power Boost™ spray technology to clean plates quicker and fill pots faster
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Tenon™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spot Resist Stainless
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 17-5/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Down, Touchless
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Side Spray:
- No
- Spout Height:
- 9-3/8 in
- Spout Reach:
- 9 in
- Spout Type:
- High Arc
- UPC:
- 026508375396