This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Spot Resist Stainless

Moen

Tenon™ Single Handle Pull Down Kitchen Faucet in Spot Resist Stainless

  • Fast #
  • Part #MS74001SRS
  • Item #10334232
  • Manufacturer Part #S74001SRS
3.3 out of 5 Customer Rating
Brand image
Moen

Tenon™ Single Handle Pull Down Kitchen Faucet in Spot Resist Stainless

  • Fast #
  • Part #MS74001SRS
  • Item #10334232
  • Manufacturer Part #S74001SRS
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Spot Resist Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Power Boost™ technology provides boosted water performance with the push of a button with - faster clean, faster fill
  • Spot-resist™ stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • Equipped with the Reflex™ system for smooth operation, easy movement and secure docking of the pull-down/pull-out spray head
  • Faucet pull-down hose offers flexible water delivery and hose retracts with ease
  • Features Duralock™ quick connect system for easy installation
  • One handle
  • Lever handle makes it easy-to-adjust the water
  • Aerated stream for everyday cleaning, boosted rinse, boosted stream, powerful rinse for heavy duty cleaning
  • Standard design mounts on the sink or countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
17-5/8 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
2-1/2 in
Spout Height
9-3/8 in
Spout Reach
9 in
Spout Swivel
360°
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Tenon™
Color Finish Category
Stainless Steel
Color Finish Name
Spot Resist Stainless
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Wood
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
High Arc
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61-9, NSF 372
NSF Certified
Yes
Origin
Domestic
UPC
026508374535