SPOT RESIST STAINLESS TWO-HANDLE POT FILLER
Tenon™ SPOT RESIST STAINLESS TWO-HANDLE POT FILLER
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 96-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spot-resist™ stainless finish resists fingerprints and water spots for a cleaner looking kitchen
- Two handle lever handle makes it easy-to-adjust the water
- Aerated stream for everyday cleaning
- Wall mount installation frees up extra space on the countertop
- Complies with Americans with Disabilities Act (ADA) specifications
- Meets current legislation, including AB1953 (California) and S152 (Vermont)
- Limited lifetime warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Tenon™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spot Resist Stainless
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 5.5 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 9, NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 3-3/8
- Spout Reach:
- 24-3/8
- Type:
- MS6652SRS
- UPC:
- 026508390788