4-1/10 in. Brass Repair Kit in Unfinished
4-1/10 in. Brass Repair Kit in Unfinished
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 2160-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Depth:
- 4-13/100
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Moen
- GSA Approved:
- No
- Height:
- 2-19/50
- Length:
- 4-1/10
- MA Approved:
- Yes
- Material:
- Brass
- UL Listed:
- No
- UPC:
- 026508200544
- WaterSense Labeled:
- No
- Width:
- 2-81/100