Threaded Volume Adapter Kit for Tub and Shower Thermostatic Valve
Threaded Volume Adapter Kit for Tub and Shower Thermostatic Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 2160-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Cartridge Type:
- Volume Control
- End Connections:
- Threaded
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Origin:
- Domestic
- UPC:
- 026508200599