*CVR* MEBR ROBE HOOK
Tiffin™ *CVR* MEBR ROBE HOOK
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 12 Pallet: 864-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Mediterranean bronze finish delivers a rich, dark brown, old world finish with striking light and dark accents
- Press and mark stamp
- Limited lifetime warranty
Specifications
- Base Plate Height:
- 2-1/4
- Collection:
- Tiffin™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mediterranean Bronze
- Depth:
- 4
- Height:
- 3
- Installation Type:
- Wall Mount
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 4
- Type:
- MMY4803BRB
- UPC:
- 034584026637
- Width:
- 2-1/4