Single Handle Multi Function Bathtub & Shower Faucet in Spot Resist Brushed Nickel Trim Only
Tiffin™ Posi-Temp® Single Handle Multi Function Bathtub & Shower Faucet in Spot Resist Brushed Nickel Trim Only
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 98-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Tiffin™ Posi-Temp®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Spot Resist Brushed Nickel
- Escutcheon Height:
- 7
- Escutcheon Width:
- 7
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Shower
- Shower Arm Reach:
- 2-1/2
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- Tub Spout Reach:
- 5-1/2
- Tub Spout Type:
- Diverter
- UPC:
- 026508258644
- WaterSense Labeled:
- Yes