This product requires certification to purchase.

Hand Shower Holder in Chrome

Moen

Tiffin™ Hand Shower Holder in Chrome

  • Fast #
  • Part #M179700
  • Item #7273261
  • Manufacturer Part #179700
4.5 out of 5 Customer Rating
Brand image
Moen

Tiffin™ Hand Shower Holder in Chrome

  • Fast #
  • Part #M179700
  • Item #7273261
  • Manufacturer Part #179700
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12 Pallet: 1824
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brushed Nickel finish provides a lightly brushed warm-grey metallic look
  • 6"
  • Limited lifetime warranty
  • Requires Certification

Specifications

Application:
Residential
Collection:
Tiffin™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Hand Shower Holder
Fits Brand:
Moen
UPC:
026508274804