Single Handle Multi Function Bathtub & Shower Faucet in Mediterranean Bronze (Trim Only)
Tiffin™ Single Handle Multi Function Bathtub & Shower Faucet in Mediterranean Bronze (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in IL
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in IL
Product Details
Product Details
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Tiffin™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mediterranean Bronze
- Faucet Connection:
- CC, IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Wide
- Trim Only:
- Yes
- Tub Spout Reach:
- 5-1/2
- Tub Spout Type:
- Non-diverter
- UPC:
- 026508282786
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes