Wall Mount Toilet Tissue Holder in Brushed Nickel
Tiffin™ Wall Mount Toilet Tissue Holder in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
- Pivoting paper holder
- Limited lifetime warranty
- Press & mark stamp
Documents
Specifications
- Application:
- Residential
- Collection:
- Tiffin™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Hardware Included:
- Yes
- Mount Type:
- Wall
- Pivoting:
- Yes
- Projection:
- 3-1/8
- UPC:
- 034584026644