This product requires certification to purchase.

1.5 gpm 1-Hole Single Lever Handle Pull-Out Kitchen Faucet in Spot Resist Stainless Steel

Moen

Tilt™ 1.5 gpm 1-Hole Single Lever Handle Pull-Out Kitchen Faucet in Spot Resist Stainless Steel

  • Fast #
  • Part #MS71409SRS
  • Item #4842389
  • Manufacturer Part #S71409SRS
5 out of 5 Customer Rating
Brand image
Moen

Tilt™ 1.5 gpm 1-Hole Single Lever Handle Pull-Out Kitchen Faucet in Spot Resist Stainless Steel

  • Fast #
  • Part #MS71409SRS
  • Item #4842389
  • Manufacturer Part #S71409SRS
5 out of 5 Customer Rating

X Points

Color Finish Name: Spot Resist Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Features duralock™ quick connect system for easy installation
  • Finish resists fingerprints and water spots for a cleaner look
  • Includes a 59" hose
  • Limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Tilt™
Color Finish Category:
Stainless Steel
Color Finish Name:
Spot Resist Stainless Steel
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
0 in
Faucet Material:
Metal
Flow Rate:
1.5 gpm
Handle Type:
Lever
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
9 in
Spout Reach:
9-5/64 in
UPC:
026508248607